Shop All Manifolds
Festo
Manifold Sub-Base VABV-S4-1S-N14-2T1
Mfr # VABV-S4-1S-N14-2T1
Zoro # G202730719
product price: $124.99
/ea
Free Shipping & Returns
$124.99
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
Manifold Sub-Base Vabv-S4-1S-N14-2T1 For Valve Terminal Vtsa, Iso Plug-In. Size=26 Mm, Ce Mark (See Declaration Of Conformity)=To Eu Directive Low-Voltage Devices, Corrosion Resistance Classification Crc=0 - No Corrosion Stress, Product Weight=634 G, Materials Note=Conforms To Rohs
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
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
- MIDLAND METAL Constant Torque Hose Clamp, Clamping Range 414 to 518 in, 0028 Thickness, 58 Width, 38 Bo (842500)
- DDS Shaft Seal, SC, 1.5in ID, Nitrile Rubber (38.155.567.93SC)
- BANJO 1" Barbed x MNPT 90 Degree Elbow (HB100-90)
- SMC Speed Control Valve, 12mm Tube, 1/4 In (AS3201F-02-12S)
- FESTO Distributor Block FR-4-1/2-B (FR-4-1/2-B)
- FESTO Distributor Block FR-8-1/8 (FR-8-1/8)
- FESTO Valve VEVM-S1-27-B-C-F-1T1L (VEVM-S1-27-B-C-F-1T1L)
- FESTO Rotary Distributor GF-1/8-2 (GF-1/8-2)
- FESTO Manifold Rail VABM-L1-10HW-G18-8-GR (VABM-L1-10HW-G18-8-GR)
- FESTO Distributor Block FR-4-1/8-B (FR-4-1/8-B)
- PNEUMADYNE Manifold, Metal, NPT, 3 In. L (M20-250-3)
- Festo Pneumatic Valves