Shop All Manifolds
Festo
Manifold Sub-Base VABV-S4-1S-G14-2T2
Mfr # VABV-S4-1S-G14-2T2
Zoro # G402730694
product price: $127.99
/ea
Free Shipping & Returns
$127.99
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
Manifold Sub-Base Vabv-S4-1S-G14-2T2 For Valve Terminal Vtsa, Iso Plug-In. Size=26 Mm, Ce Mark (See Declaration Of Conformity)=To Eu Directive Low-Voltage Devices, Corrosion Resistance Classification Crc=0 - No Corrosion Stress, Product Weight=634 G, Materials Note=Conforms To Rohs
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
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
- DYNABRADE Rigid Base, 1HP TEFC Motor, 1725 RPM, 60HZ (64212)
- SUPER LUBE Anti-Corrosion/Connector Gel, 3 Oz. (82003)
- CENTURY Condenser Fan Motor, 1/8 HP, 825 rpm, 60 Hz (FE1008SF)
- ARO Solenoid Air Control Valve, 1/8 In, 24VDC (CAT33S-024-L)
- FESTO Rotary Distributor GF-1/8-2 (GF-1/8-2)
- FESTO Manifold Sub-Base VABV-S4-1S-N14-2T1 (VABV-S4-1S-N14-2T1)
- FESTO Distributor Block FR-8-1/4 (FR-8-1/4)
- FESTO Distributor Block FR-4-3/8-B (FR-4-3/8-B)
- FESTO Distributor Block FR-4-1/4 (FR-4-1/4)
- FESTO Manifold Rail VABM-L1-10HW-G18-8-GR (VABM-L1-10HW-G18-8-GR)
- INTERSTATE PNEUMATICS Aluminum Round Manifold - 3 Way Outlet 1/4 Inch NPT Female (FPM44)
- Festo Pneumatic Valves