Shop All Manifolds
Festo
Manifold Sub-Base VABV-S2-1HS-G38-T2
Mfr # VABV-S2-1HS-G38-T2
Zoro # G902726524
product price: $122.99
/ea
Free Shipping & Returns
$122.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
Description
Manifold Sub-Base Vabv-S2-1Hs-G38-T2 Ce Mark (See Declaration Of Conformity)=To Eu Directive Low-Voltage Devices, Corrosion Resistance Classification Crc=0 - No Corrosion Stress, Product Weight=330 G, Pneumatic Connection, Port 2=G3/8, Pneumatic Connection, Port 4=G3/8
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
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
- ZORO SELECT Hose Clamp, 1/2 to 1-1/16 In, SAE 10, PK10 (6710170)
- DAYTON GP Mtr, Split Ph, TEFC, 1/3 HP, 1725 rpm, 48 (6K572)
- PREVOST 3/8" Hose Barb Steel Hose Tail Plug (URP 086810)
- SPEEDAIRE Air Compressor, 3.0 HP, 240V, 135 psi (1NNF7)
- FESTO Manifold Sub-Base VABV-S4-1S-N14-2T1 (VABV-S4-1S-N14-2T1)
- FESTO Valve VEVM-S1-27-B-C-F-1T1L (VEVM-S1-27-B-C-F-1T1L)
- FESTO Rotary Distributor GF-1/8-2 (GF-1/8-2)
- FESTO Distributor Block FR-4-1/4 (FR-4-1/4)
- FESTO Manifold Rail VABM-L1-10HW-G18-8-GR (VABM-L1-10HW-G18-8-GR)
- FESTO Distributor Block FR-4-3/8-B (FR-4-3/8-B)
- LEGEND VALVE 9 PORT 1" PRECISION MANIFOLD (M-8200 Precision Manifold)
- Festo Pneumatic Valves