Shop All Pilot Air Control Valves
Festo
Manifold Sub-Base NAW-1/8-02-VDMA
Mfr # NAW-1/8-02-VDMA
Zoro # G502717632
product price: $45.99
/ea
$45.99
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
- Brand Festo
- MFR # NAW-1/8-02-VDMA
- Zoro # G502717632
- Country of Origin Slovakia
- Category Pilot Air Control Valves
Description
Manifold Sub-Base Naw-1/8-02-Vdma Connections At Side. Width=18 Mm, Based On The Standard=Iso 15407-1, Operating Medium=Compressed Air In Accordance With Iso8573-1:2010 [7:4:4], Note On Operating And Pilot Medium=Lubricated Operation Possible (Subsequently Required For Further Operation), Product Weight=130 G
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
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
- SCHNEIDER ELECTRIC Remote Mount Kit Door, For IP65 Rating, Altivar (VW3A1103)
- DAYTON Shaft Collar, Set Screw, 5/16 In, Plastic (1F514)
- D&D 102" Outside Length, 2/3" Top Width, 1 Ribs (BX99)
- DAYTON Drft Bstr Mtr, Shd Pol, OAO, 1/25hp, 3200rpm (71215283M)
- FESTO Solenoid Valve CPE18-M2H-3GL-1/4 (CPE18-M2H-3GL-1/4)
- FESTO Manifold Block VABM-B10-30S-N12-3 (VABM-B10-30S-N12-3)
- FESTO Solenoid Valve CPE18-M2H-5L-1/4 (CPE18-M2H-5L-1/4)
- FESTO Solenoid Valve VUVS-L30-P53C-MD-G38-F8 (VUVS-L30-P53C-MD-G38-F8)
- FESTO Solenoid Valve VUVS-L25-M52-AD-G14-F8 (VUVS-L25-M52-AD-G14-F8)
- FESTO Solenoid Valve MFH-5-1/8-S (MFH-5-1/8-S)
- FESTO Solenoid Valve CPE14-M1BH-5L-1/8 (CPE14-M1BH-5L-1/8)
- Festo Pneumatic Valves