Shop All Pilot Air Control Valves
Festo
Manifold Sub-Base NAW-1/4-01-VDMA-VL
Mfr # NAW-1/4-01-VDMA-VL
Zoro # G602717631
product price: $44.79
/ea
$44.79
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
- Brand Festo
- MFR # NAW-1/4-01-VDMA-VL
- Zoro # G602717631
- Country of Origin Slovakia
- Category Pilot Air Control Valves
Description
Manifold Sub-Base Naw-1/4-01-Vdma-Vl Connections At Side. Width=26 Mm, Based On The Standard=Iso 15407-1, Operating Medium=Compressed Air In Accordance With Iso8573-1:2010 [7:4:4], Note On Operating And Pilot Medium=Lubricated Operation Possible (Subsequently Required For Further Operation), Product Weight=225 G
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
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
- INTERSTATE PNEUMATICS 3/8 Inch - 24 UNF Male x 1/4 Inch Hose Barb Connector for Inflator Whips, PK 25 (FMS64T-25K)
- TRITAN Spherical Plain Bearing, 1.5 mm Ball Dia. (COM 16T)
- CONTINENTAL 1/2" ID x 150 ft Bulk Push-On Hose 250 PSI BK (20026033)
- NTN Tapered Roller Bearing Cone, 15126 (15126)
- FESTO Solenoid Valve VUVS-L25-P53C-MD-G14-F8 (VUVS-L25-P53C-MD-G14-F8)
- FESTO Solenoid Valve VUVS-L30-M52-AD-G38-F8-1B2 (VUVS-L30-M52-AD-G38-F8-1B2)
- FESTO Solenoid Valve MEH-5/2-1/8-P-B (MEH-5/2-1/8-P-B)
- FESTO Solenoid Valve VUVG-B10-M52-RZT-F-1P3 (VUVG-B10-M52-RZT-F-1P3)
- FESTO Hollow Bolt VT-1/8 (VT-1/8)
- FESTO Solenoid Valve CPE18-M1H-5/3G-1/4 (CPE18-M1H-5/3G-1/4)
- FESTO Solenoid Valve CPE24-M1H-3OLS-3/8 (CPE24-M1H-3OLS-3/8)
- Festo Pneumatic Valves