Shop All Pilot Air Control Valves
Festo
Manifold Sub-Base NAV-3/8-2C-ISO
Mfr # NAV-3/8-2C-ISO
Zoro # G902720973
$59.15
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
- Brand Festo
- MFR # NAV-3/8-2C-ISO
- Zoro # G902720973
- Country of Origin Slovakia
- Category Pilot Air Control Valves
Description
Manifold Sub-Base Nav-3/8-2C-Iso With Port Pattern As Per Din Iso 5599/1, For Manifold Assembly, Connections Underneath. Conforms To Standard=Iso 5599-1, Authorisation=Ul - Recognized (Ol), Product Weight=400 G, Auxiliary Pilot Air Port 12/14=G1/8, Pneumatic Connection, Port 2=G3/8
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
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
- DYNABRADE Adaptor Spindle, 5/8 In.-11, Cone or Plug (53652)
- COXREELS Spring Return Hose Reel, 3/8" Hose Dia., 75 ft. Length, 300 psi (EZ-SH-375)
- HI-TECH DURAVENT Duct Hose Bridge Clamp, 19"L, LH, 304SS (062705000100)
- SOLBERG Coalescing Cartridge Filter, 24 cfm (FG10)
- FESTO Solenoid Valve VUVG-B18-M52-RZT-F-1P3 (VUVG-B18-M52-RZT-F-1P3)
- FESTO Solenoid Valve MEH-5/2-5, 0-L-B (MEH-5/2-5,0-L-B)
- FESTO Pneumatic Valve JH-5-1/8 (JH-5-1/8)
- FESTO Solenoid Valve MEH-5/2-5, 0-S-B (MEH-5/2-5,0-S-B)
- FESTO Solenoid Valve CPE18-M1H-3GL-1/4 (CPE18-M1H-3GL-1/4)
- FESTO Solenoid Valve VUVS-LK25-B52-D-G14-1B2-S (VUVS-LK25-B52-D-G14-1B2-S)
- FESTO Solenoid Valve JMFH-5/2-D-1-C (JMFH-5/2-D-1-C)
- Festo Pilot Air Control Valves