Shop All Pilot Air Control Valves
Festo
Manifold Sub-Base NAV-3/4-4C-ISO
Mfr # NAV-3/4-4C-ISO
Zoro # G702720821
product price: $827.99
/ea
Free Shipping & Returns
$827.99
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
- Brand Festo
- MFR # NAV-3/4-4C-ISO
- Zoro # G702720821
- Country of Origin Germany
- Category Pilot Air Control Valves
Description
Manifold Sub-Base Nav-3/4-4C-Iso With Port Pattern As Per Din Iso 5599/1, For Manifold Assembly, Connections Underneath. Conforms To Standard=Iso 5599-1, Product Weight=1400 G, Auxiliary Pilot Air Port 12/14=G1/8, Pneumatic Connection, Port 2=G3/4, Pneumatic Connection, Port 4=G3/4
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
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
- COXREELS Reel, Combination, Spring Driven, 3/8x50 Ft (C-L350-5012-B)
- SMC Guided Cylinder, 25mm Bore, 50mm Stroke (MGPM25TF-50Z)
- REELCRAFT Chain Guard (S600518)
- D&D 862mm Outside Length, 9 2/3mm Top Width, 1 Ribs (SPZ862)
- FESTO Plug Socket With Cable NEBV-H1G2-P-0.5-N-LE2 (NEBV-H1G2-P-0.5-N-LE2)
- FESTO Solenoid Valve CPE10-M1BH-3GL-M5 (CPE10-M1BH-3GL-M5)
- FESTO Solenoid Valve MFH-5-1/8-S-NPT (MFH-5-1/8-S-NPT)
- FESTO Solenoid Valve VUVS-LK25-B52-D-G14-1B2-S (VUVS-LK25-B52-D-G14-1B2-S)
- FESTO Solenoid Valve VUVS-L30-M52-MZD-G38-F8-1C1 (VUVS-L30-M52-MZD-G38-F8-1C1)
- FESTO Solenoid Valve VUVS-L25-P53C-MD-G14-F8 (VUVS-L25-P53C-MD-G14-F8)
- FESTO Solenoid Valve VUVG-L14-P53C-ZT-G18-1P3 (VUVG-L14-P53C-ZT-G18-1P3)
- Festo Pneumatic Valves