Shop All Pilot Air Control Valves
Festo
Manifold Sub-Base NAV-1/4-NPT-1C
Mfr # NAV-1/4-NPT-1C
Zoro # G302720931
product price: $50.15
/ea
$50.15
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
- Brand Festo
- MFR # NAV-1/4-NPT-1C
- Zoro # G302720931
- Country of Origin Slovakia
- Category Pilot Air Control Valves
Description
Manifold Sub-Base Nav-1/4-Npt-1C With Port Pattern As Per Din Iso 5599/1, For Manifold Assembly, Connections Underneath. Width=110 Mm, Operating Pressure=16 Bar, Operating Medium=Compressed Air In Accordance With Iso8573-1:2010 [7:-:-], Note On Operating And Pilot Medium=Lubricated Operation Possible (Subsequently Required For Further Operation), Medium Temperature=-10 - 60 °C
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
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
- CHIEF Control Valve, 10 GPM, 1 Spool (220906)
- GATES XPZ1060 Metric V-Belt, 1060mm Outside Length, 10mm Top Width, 1 Ribs (XPZ1060)
- TRITAN Needle Brg, Drawn Cup, Bore 1.000 In (J1616 OH)
- BESTORQ Banded Belt, 183.5 in Outside Length, 5/8 in Top Width, 4 Ribs (4/5V1800)
- FESTO Solenoid Valve VUVS-L20-M52-MD-G18-F7 (VUVS-L20-M52-MD-G18-F7)
- FESTO Solenoid Valve VUVS-L30-P53C-MD-G38-F8-1C1 (VUVS-L30-P53C-MD-G38-F8-1C1)
- FESTO Electrical Connection Box VAVE-L1-1H2-LR (VAVE-L1-1H2-LR)
- FESTO Solenoid Valve VSCS-B-M32-MD-WA-1R3-8 (VSCS-B-M32-MD-WA-1R3-8)
- FESTO Solenoid Valve VUVG-L10-P53C-ZT-M7-1P3 (VUVG-L10-P53C-ZT-M7-1P3)
- FESTO Solenoid Valve VUVS-L20-B52-D-G18-F7 (VUVS-L20-B52-D-G18-F7)
- FESTO Solenoid Valve VUVG-L14-B52-T-G18-1R8L (VUVG-L14-B52-T-G18-1R8L)
- Festo Pilot Air Control Valves