Shop All Pilot Air Control Valves
Festo
Manifold Sub-Base NAV-1/4-1C-ISO
Mfr # NAV-1/4-1C-ISO
Zoro # G202718755
product price: $41.49
/ea
$41.49
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
- Brand Festo
- MFR # NAV-1/4-1C-ISO
- Zoro # G202718755
- Country of Origin Slovakia
- Category Pilot Air Control Valves
Description
Manifold Sub-Base Nav-1/4-1C-Iso With Port Pattern As Per Din Iso 5599/1, For Manifold Assembly, Connections Underneath. Conforms To Standard=Iso 5599-1, Product Weight=240 G, Auxiliary Pilot Air Port 12/14=G1/8, Pneumatic Connection, Port 2=G1/4, Pneumatic Connection, Port 4=G1/4
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
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
- MARATHON MOTORS Hazardous Location Motor, 2 HP, 1725 rpm (056T17G15610)
- REELCRAFT 3/8" x 25 ft. Spring Return Hose Reel, Max 300 psi, w/Hose (RT625-OLP)
- DAYTON Shaft Collar, Clamp, 2Pc, 1-3/16 In, Steel, Width: 1/2 in (3ZN80)
- AVENTICS Solenoid Air Control Valve, 1/8 In, 120VAC (L01SS4592060T30)
- FESTO Solenoid Valve MVH-5-1/8-B (MVH-5-1/8-B)
- FESTO Solenoid Valve VUVG-S14-M52-AZT-G18-1T1L (VUVG-S14-M52-AZT-G18-1T1L)
- FESTO Solenoid Valve CPE14-M1BH-3GL-1/8 (CPE14-M1BH-3GL-1/8)
- FESTO Solenoid Valve MEH-5/2-1/8-B (MEH-5/2-1/8-B)
- FESTO Solenoid Valve MFH-5/2-D-3-FR-C (MFH-5/2-D-3-FR-C)
- FESTO Solenoid Valve MFH-5-1/2 (MFH-5-1/2)
- FESTO Solenoid Valve VUVS-L30-P53C-MD-N38-F8 (VUVS-L30-P53C-MD-N38-F8)
- Festo Pneumatic Valves