Shop All Pilot Air Control Valves
Festo
Manifold Sub-Base NAV-1/2-NPT-3C
Mfr # NAV-1/2-NPT-3C
Zoro # G602720969
$65.95
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
- Brand Festo
- MFR # NAV-1/2-NPT-3C
- Zoro # G602720969
- Country of Origin Germany
- Category Pilot Air Control Valves
Description
Manifold Sub-Base Nav-1/2-Npt-3C With Port Pattern As Per Din Iso 5599/1, For Manifold Assembly, Connections Underneath. Width=190 Mm, Operating Pressure=16 Bar, Operating Medium=Compressed Air In Accordance With Iso8573-1:2010 [7:-:-], Note On Operating And Pilot Medium=Lubricated Operation Possible (Subsequently Required For Further Operation), Medium Temperature=-10 - 60 °C
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
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
- MILTON Twist Lock Univ Coupler, 1/2"MNPT, PK10 (1863-6)
- DIXON HTSeries Coupler SS, 1/2", FemaleNPTF, 1/2" (4HTF4-SS)
- BANDO 1905 mm Outside Length, 10 mm Top Width, 1 Ribs (XPZ1900)
- DAYTON C85 V-Belt, 89" Outside Length, 7/8" Top Width, 1 Ribs (4FJ21)
- FESTO Solenoid Valve VUVG-B18-M52-RZT-F-1P3 (VUVG-B18-M52-RZT-F-1P3)
- FESTO Pneumatic Valve VUWS-L25-M32C-M-N14 (VUWS-L25-M32C-M-N14)
- FESTO Solenoid Valve MFH-3-1/8-EX (MFH-3-1/8-EX)
- FESTO Solenoid Valve VOVG-L10-M32C-AH-M5-1H2 (VOVG-L10-M32C-AH-M5-1H2)
- FESTO Solenoid Valve VUVG-B14-T32C-AZT-F-1P3 (VUVG-B14-T32C-AZT-F-1P3)
- FESTO Solenoid Valve MFH-5-1/2 (MFH-5-1/2)
- FESTO Pneumatic Valve J-5-1/8-B (J-5-1/8-B)
- Festo Pneumatic Valves