Shop All Pilot Air Control Valves
Festo
Manifold Rail VABM-L1-18W-G38-16
Mfr # VABM-L1-18W-G38-16
Zoro # G602734652
Free Shipping & Returns
$301.99
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
- Brand Festo
- MFR # VABM-L1-18W-G38-16
- Zoro # G602734652
- Country of Origin Germany
- Category Pilot Air Control Valves
Description
Manifold Rail Vabm-L1-18W-G38-16 Grid Dimension=19 Mm, Max. Number Of Valve Positions=16, Operating Pressure=-0,9 - 10 Bar, Authorisation=(* Rcm Mark, * C Csa Us (Ol), * C Ul Us - Recognized (Ol)), Corrosion Resistance Classification Crc=2 - Moderate Corrosion Stress
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
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
- OETIKER Hose Clamp, SS, Nom.Size. 5/8 In., PK100 (16701005-100)
- LINCOLN Grease Pump, 400 lb./55 gal. Drum, 40:1 (1903)
- DYNABRADE Drop In Motor, Motor Assembly (01390)
- SMC Rotary Table, Size 1, High Precision (MSQA1A)
- FESTO Solenoid Valve VUVG-L10-P53C-T-M7-1P3 (VUVG-L10-P53C-T-M7-1P3)
- FESTO Electrical Connection Box VAVE-L1-1VK9-LP (VAVE-L1-1VK9-LP)
- FESTO Plug Socket With Cable NEBV-H1G2-P-2.5-N-LE2 (NEBV-H1G2-P-2.5-N-LE2)
- FESTO Solenoid Valve VOVG-L10-M32C-AH-M5-1H2 (VOVG-L10-M32C-AH-M5-1H2)
- FESTO Solenoid Valve CPE14-M1BH-3GL-1/8 (CPE14-M1BH-3GL-1/8)
- FESTO Solenoid Valve VUVG-L14-B52-T-G18-1R8L (VUVG-L14-B52-T-G18-1R8L)
- PARKER Valve, Air Pilot, 4 Way, 3/8 In Port (B682000XXA)
- Festo Pilot Air Control Valves