Shop All Pilot Air Control Valves
Festo
Manifold Rail VABM-L1-18S-G38-8
Mfr # VABM-L1-18S-G38-8
Zoro # G702734880
product price: $156.99
/ea
Free Shipping & Returns
$156.99
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
- Brand Festo
- MFR # VABM-L1-18S-G38-8
- Zoro # G702734880
- Country of Origin China
- Category Pilot Air Control Valves
Description
Manifold Rail Vabm-L1-18S-G38-8 Grid Dimension=19 Mm, Max. Number Of Valve Positions=16, Operating Pressure=-0,9 - 10 Bar, Authorisation=(* Rcm Mark, * C Csa Us (Ol), * C Ul Us - Recognized (Ol)), Corrosion Resistance Classification Crc=2 - Moderate Corrosion Stress
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
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
- TB WOODS Sure-Flex Sleeve Coupling Flange, 10S, Bore 2-3/8" (10S238)
- ZORO SELECT 5/8" Fixed Bore 1 Groove Standard V-Belt Pulley 7.25 in OD (AK7458)
- LEESON Washdown Motor, Face/Base, 10-7/8 in. L (112527.00)
- SMC Solenoid Air Control Valve, 24VDC (SV1300-5FU)
- FESTO Pneumatic Valve VL-5/3G-3/8-B (VL-5/3G-3/8-B)
- FESTO Solenoid Valve JMEH-5/2-1/8-P-B (JMEH-5/2-1/8-P-B)
- FESTO Solenoid Valve CPE24-M1H-3OL-3/8 (CPE24-M1H-3OL-3/8)
- FESTO Solenoid Valve MFH-5-3/8-B (MFH-5-3/8-B)
- FESTO Solenoid Valve VUVG-B10-M52-RZT-F-1P3 (VUVG-B10-M52-RZT-F-1P3)
- FESTO Plug Socket With Cable NEBV-H1G2-KN-2.5-N-LE2 (NEBV-H1G2-KN-2.5-N-LE2)
- VERSA PNEUMATIC PILOT VALVE (BIK-3208-P-25B)
- Festo Pilot Air Control Valves