Shop All Pilot Air Control Valves
Festo
Manifold Rail VABM-L1-14W-G14-4
Mfr # VABM-L1-14W-G14-4
Zoro # G602730753
product price: $91.99
/ea
Free Shipping & Returns
$91.99
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
- Brand Festo
- MFR # VABM-L1-14W-G14-4
- Zoro # G602730753
- Country of Origin Germany
- Category Pilot Air Control Valves
Description
Manifold Rail Vabm-L1-14W-G14-4 Grid Dimension=16 Mm, Max. Number Of Valve Positions=16, Operating Pressure=-0,9 - 10 Bar, Authorisation=(* Rcm Mark, * C Csa Us (Ol), * C Ul Us - Recognized (Ol)), Corrosion Resistance Classification Crc=2 - Moderate Corrosion Stress
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
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
- D&D 64" Outside Length, 7/8" Top Width, 1 Ribs (C60)
- EATON AEROQUIP Hose Fitting, Metric Heavy, 90, 1/2, M24X1.5 (1A12DSB8)
- DDS Shaft Seal, TC, 35mm ID, Nitrile Rubber (355410TC)
- CONTINENTAL 3" ID x 100 ft PVC Vacuum Hose WT (20013096)
- FESTO Solenoid Valve VUVS-LK20-M52-AD-G18-1C1-S (VUVS-LK20-M52-AD-G18-1C1-S)
- FESTO Seal VABD-L1-10X-S-M7 (VABD-L1-10X-S-M7)
- FESTO Solenoid Valve MEH-5/2-5, 0-B (MEH-5/2-5,0-B)
- FESTO Blanking Plate VABB-B10-25-E (VABB-B10-25-E)
- FESTO Solenoid Valve CPE18-M1H-5/3G-QS-8 (CPE18-M1H-5/3G-QS-8)
- FESTO Solenoid Valve VUVS-L25-M52-MD-G14-F8-1B2 (VUVS-L25-M52-MD-G14-F8-1B2)
- FESTO Solenoid Valve VUVS-L30-M52-MZD-G38-F8-1C1 (VUVS-L30-M52-MZD-G38-F8-1C1)
- Festo Pneumatic Valves