Shop All Pilot Air Control Valves
Festo
Manifold Rail VABM-L1-14W-G14-10
Mfr # VABM-L1-14W-G14-10
Zoro # G902730934
Free Shipping & Returns
$166.99
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
- Brand Festo
- MFR # VABM-L1-14W-G14-10
- Zoro # G902730934
- Country of Origin Germany
- Category Pilot Air Control Valves
Description
Manifold Rail Vabm-L1-14W-G14-10 Grid Dimension=16 Mm, Max. Number Of Valve Positions=16, Operating Pressure=-0,9 - 10 Bar, Authorisation=(* Rcm Mark, * C Csa Us (Ol), * C Ul Us - Recognized (Ol)), Corrosion Resistance Classification Crc=2 - Moderate Corrosion Stress
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
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
- BSC PREFERRED Timing Belt - H, 0.75 x 45in PL, T90 (450H075)
- LEESON Washdown Motor, 1/2 HP, Rigid Base, CWSE (112427.00)
- MOLINE BEARING Take-Up Brg, 1 3/4 in Bore, Steel Insert (19351112)
- NTN RadialDeep Groove Ball Brg 20 Mm Id X 52 Mm Od X 15 Mm W Single Sealed, 6304LB (6304LB)
- FESTO Solenoid Valve MEH-5/2-5, 0-S-B (MEH-5/2-5,0-S-B)
- FESTO Solenoid Valve VUVS-L20-M52-AD-N18-F7 (VUVS-L20-M52-AD-N18-F7)
- FESTO Solenoid Valve VUVS-L30-P53C-MD-G38-F8-1C1 (VUVS-L30-P53C-MD-G38-F8-1C1)
- FESTO Solenoid Valve VUVS-L25-P53E-MD-G14-F8 (VUVS-L25-P53E-MD-G14-F8)
- FESTO Solenoid Valve VUVS-L20-B52-ZD-G18-F7-1C1 (VUVS-L20-B52-ZD-G18-F7-1C1)
- FESTO Solenoid Valve CPE14-M1BH-5/3G-1/8 (CPE14-M1BH-5/3G-1/8)
- FESTO Pneumatic Valve JH-5-1/8-NPT (JH-5-1/8-NPT)
- Festo Pneumatic Valves