Shop All Pilot Air Control Valves
Festo
Manifold Rail VABM-L1-14S-G14-9
Mfr # VABM-L1-14S-G14-9
Zoro # G602730470
product price: $126.99
/ea
Free Shipping & Returns
$126.99
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
- Brand Festo
- MFR # VABM-L1-14S-G14-9
- Zoro # G602730470
- Country of Origin China
- Category Pilot Air Control Valves
Description
Manifold Rail Vabm-L1-14S-G14-9 Grid Dimension=16 Mm, Max. Number Of Valve Positions=16, Operating Pressure=-0,9 - 10 Bar, Authorisation=(* Rcm Mark, * C Csa Us (Ol), * C Ul Us - Recognized (Ol)), Corrosion Resistance Classification Crc=2 - Moderate Corrosion Stress
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
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
- PARKER Hydraulic Valve, Ball, SAE #4 (BVHP04SSS1N)
- QA1 Male Stud Rod End, LH, 5/16-24 (CML5S)
- GROZ Filter/Regulator/Lubricator, 1/4In, 18cfm (7DX37)
- FAG BEARINGS Cylindrical Roller BRG, Bore 35 mm (NU207-E-XL-TVP2)
- FESTO Solenoid Valve VUVS-L25-P53E-MD-G14-F8 (VUVS-L25-P53E-MD-G14-F8)
- FESTO Solenoid Valve VUVG-L18-B52-T-G14-1P3 (VUVG-L18-B52-T-G14-1P3)
- FESTO Solenoid Valve CPE18-M1H-5L-1/4 (CPE18-M1H-5L-1/4)
- FESTO Solenoid Valve VSCS-B-M32-MD-WA-1R3-8 (VSCS-B-M32-MD-WA-1R3-8)
- FESTO Solenoid Valve JMN1H-5/2-D-1-C (JMN1H-5/2-D-1-C)
- FESTO Solenoid Valve CPE14-M1BH-5L-QS-6 (CPE14-M1BH-5L-QS-6)
- CONRADER Unloader Valve, 3/8In Inlet, 14 CFM Max (NRP-A)
- Festo Pilot Air Control Valves