Shop All Pilot Air Control Valves
Festo
Manifold Rail VABM-L1-14S-G14-6
Mfr # VABM-L1-14S-G14-6
Zoro # G402730540
product price: $112.99
/ea
Free Shipping & Returns
$112.99
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
- Brand Festo
- MFR # VABM-L1-14S-G14-6
- Zoro # G402730540
- Country of Origin China
- Category Pilot Air Control Valves
Description
Manifold Rail Vabm-L1-14S-G14-6 Grid Dimension=16 Mm, Max. Number Of Valve Positions=16, Operating Pressure=-0,9 - 10 Bar, Authorisation=(* Rcm Mark, * C Csa Us (Ol), * C Ul Us - Recognized (Ol)), Corrosion Resistance Classification Crc=2 - Moderate Corrosion Stress
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
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
- NTN Radial Ball Bearing, Nylon, 0.9449 In. W (206TTU)
- SIOUX TOOLS BUSHING CLUTCH CASE ASSY (53100)
- DAYTON A78 V-Belt, 80" Outside Length, 1/2" Top Width, 1 Ribs (6X570)
- EATON AEROQUIP Adpt, MNPT-FJIC, 1-1/4-11-1/2, 1-5/8-12 (2018-20-20S)
- FESTO Solenoid Valve VUVS-L20-M32C-MD-N18-F7 (VUVS-L20-M32C-MD-N18-F7)
- FESTO Solenoid Valve VUVG-L10-T32C-AT-M7-1R8L (VUVG-L10-T32C-AT-M7-1R8L)
- FESTO Solenoid Valve CPE18-M1H-5L-QS-8 (CPE18-M1H-5L-QS-8)
- FESTO Pneumatic Valve VUWS-L30-M52-M-N38 (VUWS-L30-M52-M-N38)
- FESTO Solenoid Valve JMFH-5-3/8-S-B (JMFH-5-3/8-S-B)
- FESTO Solenoid Valve VUVG-L18-P53E-T-G14-1P3 (VUVG-L18-P53E-T-G14-1P3)
- FESTO Solenoid Valve MEBH-5/2-5, 0-B-110AC (MEBH-5/2-5,0-B-110AC)
- Festo Pilot Air Control Valves