Shop All Pilot Air Control Valves
Festo
Manifold Rail VABM-L1-14S-G14-10
Mfr # VABM-L1-14S-G14-10
Zoro # G902730538
Free Shipping & Returns
$158.99
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
- Brand Festo
- MFR # VABM-L1-14S-G14-10
- Zoro # G902730538
- Country of Origin China
- Category Pilot Air Control Valves
Description
Manifold Rail Vabm-L1-14S-G14-10 Grid Dimension=16 Mm, Max. Number Of Valve Positions=16, Operating Pressure=-0,9 - 10 Bar, Authorisation=(* Rcm Mark, * C Csa Us (Ol), * C Ul Us - Recognized (Ol)), Corrosion Resistance Classification Crc=2 - Moderate Corrosion Stress
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
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
- FESTO Push-In L-Fitting QSLV-1/2-12 (QSLV-1/2-12)
- DDS Shaft Seal, 32 x 48 x 8 mm., Nitrile Rubber (324808TC)
- D&D 47" Outside Length, 2/3" Top Width, 1 Ribs (BX44)
- TB WOODS Sure-Flex Sleeve Coupling Flange, 8S, Bore 2-1/8" (8S218)
- FESTO Retainer CPE14-H5-SET (CPE14-H5-SET)
- FESTO Pneumatic Valve VL-5/3G-3/8-B (VL-5/3G-3/8-B)
- FESTO Solenoid Valve VUVS-L25-M32C-AD-G14-F8 (VUVS-L25-M32C-AD-G14-F8)
- FESTO Solenoid Valve VUVG-S14-M52-AZT-G18-1T1L (VUVG-S14-M52-AZT-G18-1T1L)
- FESTO Solenoid Valve VUVG-L10-T32C-AT-M7-1R8L (VUVG-L10-T32C-AT-M7-1R8L)
- FESTO Solenoid Valve VUVG-L18-M52-RT-G14-1R8L (VUVG-L18-M52-RT-G14-1R8L)
- FESTO Pneumatic Valve JH-5-1/8-EX (JH-5-1/8-EX)
- Festo Pilot Air Control Valves