Shop All Pilot Air Control Valves
Festo
Manifold Rail VABM-L1-10W-G18-9
Mfr # VABM-L1-10W-G18-9
Zoro # G302730251
product price: $131.99
/ea
Free Shipping & Returns
$131.99
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
- Brand Festo
- MFR # VABM-L1-10W-G18-9
- Zoro # G302730251
- Country of Origin Germany
- Category Pilot Air Control Valves
Description
Manifold Rail Vabm-L1-10W-G18-9 Grid Dimension=10,5 Mm, Max. Number Of Valve Positions=16, Operating Pressure=-0,9 - 10 Bar, Authorisation=(* Rcm Mark, * C Csa Us (Ol), * C Ul Us - Recognized (Ol)), Corrosion Resistance Classification Crc=2 - Moderate Corrosion Stress
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
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
- IGUS Sleeve Bearing, 5/16 IDx3/4 In L, PK5 (GSI-0506-12)
- KBC Ball Bearing, 85mm x 130mm x 22mm, single row deep groove ball bearing, two shields, C3 Fit (6017-ZZ KBC)
- DDS Shaft Seal, TC, 38mm ID, Nitrile Rubber (387212TC)
- COXREELS Spring Return Hose Reel, 3/8 in Hose Dia., 50 ft Length, 3,000 psi (MPL-N-350-SS)
- FESTO Solenoid Valve MFH-3-1/2 (MFH-3-1/2)
- FESTO Solenoid Valve VUVS-LK30-M52-AD-G38-1B2-S (VUVS-LK30-M52-AD-G38-1B2-S)
- FESTO Electrical Connection Box VAVE-L1-1VR1-LP (VAVE-L1-1VR1-LP)
- FESTO Solenoid Valve MFH-3-1/8 (MFH-3-1/8)
- FESTO Solenoid Valve MVH-5-1/8-B (MVH-5-1/8-B)
- FESTO Solenoid Valve CPE24-M1H-5L-3/8 (CPE24-M1H-5L-3/8)
- FESTO Solenoid Valve VUVG-L14-T32C-MT-G18-1P3 (VUVG-L14-T32C-MT-G18-1P3)
- Festo Pilot Air Control Valves