Shop All Pilot Air Control Valves
Festo
Manifold Rail VABM-L1-10W-G18-7
Mfr # VABM-L1-10W-G18-7
Zoro # G702730356
product price: $111.99
/ea
Free Shipping & Returns
$111.99
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
- Brand Festo
- MFR # VABM-L1-10W-G18-7
- Zoro # G702730356
- Country of Origin Germany
- Category Pilot Air Control Valves
Description
Manifold Rail Vabm-L1-10W-G18-7 Grid Dimension=10,5 Mm, Max. Number Of Valve Positions=16, Operating Pressure=-0,9 - 10 Bar, Authorisation=(* Rcm Mark, * C Csa Us (Ol), * C Ul Us - Recognized (Ol)), Corrosion Resistance Classification Crc=2 - Moderate Corrosion Stress
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
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
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 50 Chain Size, 1-1/8 Bore Dia., 20 # of Teeth (50BS20H X 1 1/8)
- MITSUBOSHI Fractional Horsepower 5L Type, 21/32" x 62'' (5L620)
- COXREELS Swivel, 90 Deg., Steel, 1/2 in FNPT Inlet (7475)
- SPEEDAIRE Saw Blade, 24 Teeth (PN21AA612G)
- FESTO Pneumatic Valve VUWS-L30-P53C-M-G38 (VUWS-L30-P53C-M-G38)
- FESTO Solenoid Valve VUVG-S14-M52-MZT-G18-1T1L (VUVG-S14-M52-MZT-G18-1T1L)
- FESTO Solenoid Valve CPE24-M1H-3GL-3/8 (CPE24-M1H-3GL-3/8)
- FESTO Manifold Block VABM-B10-30S-N12-3 (VABM-B10-30S-N12-3)
- FESTO Solenoid Valve MFH-5/3G-1/4-B (MFH-5/3G-1/4-B)
- FESTO Solenoid Valve VUVG-L10-P53E-ZT-M7-1P3 (VUVG-L10-P53E-ZT-M7-1P3)
- PARKER Valve, Air Pilot, 4 Way, 1/2 In Port (B733000XXA)
- Festo Pilot Air Control Valves