Shop All Pilot Air Control Valves
Festo
Manifold Rail VABM-L1-10W-G18-4
Mfr # VABM-L1-10W-G18-4
Zoro # G202730269
product price: $82.55
/ea
Free Shipping & Returns
$82.55
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
- Brand Festo
- MFR # VABM-L1-10W-G18-4
- Zoro # G202730269
- Country of Origin China
- Category Pilot Air Control Valves
Description
Manifold Rail Vabm-L1-10W-G18-4 Grid Dimension=10,5 Mm, Max. Number Of Valve Positions=16, Operating Pressure=-0,9 - 10 Bar, Authorisation=(* Rcm Mark, * C Csa Us (Ol), * C Ul Us - Recognized (Ol)), Corrosion Resistance Classification Crc=2 - Moderate Corrosion Stress
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
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
- BAND-IT Band Clamp, SS, Min.Dia. 3/4 In., PK10 (GRP09S)
- TIMKEN Radial Bearing, Open, 50mm Bore (310K)
- BAILEY Brass Breather Vents: 40 Mircon, SAE 4 Thread (237266)
- ARO Regulator, 1/4"Air Inlet, , 86 scfm (R37221-600-MC)
- FESTO Solenoid Valve CPE14-M1BH-5/3G-1/8 (CPE14-M1BH-5/3G-1/8)
- FESTO Seal VABD-L1-10X-S-M5 (VABD-L1-10X-S-M5)
- FESTO Blanking Plate VABB-B10-25-E (VABB-B10-25-E)
- FESTO Electrical Connection Box VAVE-L1-1VR8-LP (VAVE-L1-1VR8-LP)
- FESTO Solenoid Valve VUVG-L10-T32C-AT-M7-1R8L (VUVG-L10-T32C-AT-M7-1R8L)
- FESTO Solenoid Valve MFH-5-1/4-L-B (MFH-5-1/4-L-B)
- FESTO Solenoid Valve MN1H-5/2-D-2-FR-C (MN1H-5/2-D-2-FR-C)
- Festo Pneumatic Valves