Shop All Pilot Air Control Valves
Festo
Manifold Rail VABM-L1-10W-G18-16
Mfr # VABM-L1-10W-G18-16
Zoro # G402730236
product price: $171.99
/ea
Free Shipping & Returns
$171.99
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
- Brand Festo
- MFR # VABM-L1-10W-G18-16
- Zoro # G402730236
- Country of Origin Germany
- Category Pilot Air Control Valves
Description
Manifold Rail Vabm-L1-10W-G18-16 Grid Dimension=10,5 Mm, Max. Number Of Valve Positions=16, Operating Pressure=-0,9 - 10 Bar, Authorisation=(* Rcm Mark, * C Csa Us (Ol), * C Ul Us - Recognized (Ol)), Corrosion Resistance Classification Crc=2 - Moderate Corrosion Stress
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
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
- ENERPAC Back Up (B1214564)
- NTN Radial Ball Bearing, Sealed, 12.7mm Bore (6201LLB/12.7C3/L627)
- DAYTON Run Capacitor, 7.5 MFD, 440V, Round (2MEG5)
- ZORO SELECT Hose Clamp, 1-1/4 to 1-3/4 In, SAE 20, PK10 (360030020070)
- FESTO Blanking Plate VABB-L1-14 (VABB-L1-14)
- FESTO Manifold Block PRS-ME-1/8-8 (PRS-ME-1/8-8)
- FESTO Solenoid Valve MFH-3-1/8-EX (MFH-3-1/8-EX)
- FESTO Solenoid Valve JMN1H-5/2-D-1-C (JMN1H-5/2-D-1-C)
- FESTO Pneumatic Valve VL/O-3-1/2 (VL/O-3-1/2)
- FESTO Solenoid Valve VUVG-L14-P53C-ZT-G18-1P3 (VUVG-L14-P53C-ZT-G18-1P3)
- FESTO Solenoid Valve CPE14-M1CH-5JS-1/8 (CPE14-M1CH-5JS-1/8)
- Festo Pneumatic Valves