Shop All Pilot Air Control Valves
Festo
Manifold Rail VABM-L1-10S-G18-7
Mfr # VABM-L1-10S-G18-7
Zoro # G102730161
product price: $91.55
/ea
Free Shipping & Returns
$91.55
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
- Brand Festo
- MFR # VABM-L1-10S-G18-7
- Zoro # G102730161
- Country of Origin China
- Category Pilot Air Control Valves
Description
Manifold Rail Vabm-L1-10S-G18-7 Grid Dimension=10,5 Mm, Max. Number Of Valve Positions=16, Operating Pressure=-0,9 - 10 Bar, Authorisation=(* Rcm Mark, * C Csa Us (Ol), * C Ul Us - Recognized (Ol)), Corrosion Resistance Classification Crc=2 - Moderate Corrosion Stress
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
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
- SMC Speed Exhaust Control Valve, 6mm, 1/8 In (ASV310F-01-06S)
- FOSTER Straight-thru Brass Plug, 1/8" MPT (12MPB)
- MILTON M Style Plug, 3/8" Hose Barb, PK10 (736-6)
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 60 Chain Size, 1-1/8 Bore Dia., 14 # of Teeth (60BS14H X 1 1/8)
- FESTO Individual Sub-Base NAS-1/8-02-VDMA (NAS-1/8-02-VDMA)
- FESTO Solenoid Valve VUVG-L14-B52-T-G18-1P3 (VUVG-L14-B52-T-G18-1P3)
- FESTO Pneumatic Valve VL/O-3-1/2 (VL/O-3-1/2)
- FESTO Solenoid Valve VUVS-L25-M52-MD-G14-F8-1C1 (VUVS-L25-M52-MD-G14-F8-1C1)
- FESTO Blanking Plate VABB-L1-14 (VABB-L1-14)
- FESTO Solenoid Valve VSCS-B-M32-MD-WA-1R3 (VSCS-B-M32-MD-WA-1R3)
- PARKER Valve, Air Pilot, 2 Way, 1/2 In Inlet (N31441091)
- Festo Pneumatic Valves