Shop All Pilot Air Control Valves
Festo
Manifold Rail VABM-L1-10S-G18-6
Mfr # VABM-L1-10S-G18-6
Zoro # G502730082
Free Shipping & Returns
$82.25
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
- Brand Festo
- MFR # VABM-L1-10S-G18-6
- Zoro # G502730082
- Country of Origin China
- Category Pilot Air Control Valves
Description
Manifold Rail Vabm-L1-10S-G18-6 Grid Dimension=10,5 Mm, Max. Number Of Valve Positions=16, Operating Pressure=-0,9 - 10 Bar, Authorisation=(* Rcm Mark, * C Csa Us (Ol), * C Ul Us - Recognized (Ol)), Corrosion Resistance Classification Crc=2 - Moderate Corrosion Stress
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
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
- IRWIN Threaded Insert Tool, 4-40 (L845-4-40)
- ASTRO PNEUMATIC Valve (AP4336-16)
- PARKER Air Cylinder, 1 1/2 in Bore, 1 in Stroke, Round Body Double Acting (1.50DPSR01.00)
- LPS Anti-Seize Compound, 0.5 lb. (06508)
- FESTO Solenoid Valve VUVG-B10-B52-ZT-F-1P3 (VUVG-B10-B52-ZT-F-1P3)
- FESTO Pneumatic Valve VL-5/3G-3/8-B (VL-5/3G-3/8-B)
- FESTO Solenoid Valve VUVG-L18-P53E-T-G14-1P3 (VUVG-L18-P53E-T-G14-1P3)
- FESTO Retainer CPE18-H3-SET (CPE18-H3-SET)
- FESTO Solenoid Valve VUVS-L30-M52-AD-G38-F8-1B2 (VUVS-L30-M52-AD-G38-F8-1B2)
- FESTO Solenoid Valve MEH-5/2-1/8-L-B (MEH-5/2-1/8-L-B)
- FESTO Solenoid Valve CPE10-M1BH-3GL-M7 (CPE10-M1BH-3GL-M7)
- Festo Pneumatic Valves