Shop All Pilot Air Control Valves
Festo
Manifold Rail VABM-L1-10S-G18-16
Mfr # VABM-L1-10S-G18-16
Zoro # G602730074
Free Shipping & Returns
$166.99
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
- Brand Festo
- MFR # VABM-L1-10S-G18-16
- Zoro # G602730074
- Country of Origin China
- Category Pilot Air Control Valves
Description
Manifold Rail Vabm-L1-10S-G18-16 Grid Dimension=10,5 Mm, Max. Number Of Valve Positions=16, Operating Pressure=-0,9 - 10 Bar, Authorisation=(* Rcm Mark, * C Csa Us (Ol), * C Ul Us - Recognized (Ol)), Corrosion Resistance Classification Crc=2 - Moderate Corrosion Stress
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
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
- PREVOST 3/8" FNPT Steel Industrial Plug (IRP 086202)
- OMEGA Pump Air Treadle 10,000Psi (22903)
- WESTWARD Mini Grease Gun, Push Handle, 1 oz. (19XH24)
- COXREELS Hand Crank Hose Reel, 3/8x150 (112-3-150-CM)
- FESTO Solenoid Valve MFH-3-1/2 (MFH-3-1/2)
- FESTO Solenoid Valve CPE10-M1BH-5L-M5 (CPE10-M1BH-5L-M5)
- FESTO Seal VABD-L1-10X-S-M5 (VABD-L1-10X-S-M5)
- FESTO Solenoid Valve VUVG-L14-B52-T-G18-1R8L (VUVG-L14-B52-T-G18-1R8L)
- FESTO Solenoid Valve CPE24-M1H-3OLS-3/8 (CPE24-M1H-3OLS-3/8)
- FESTO Solenoid Valve VUVS-L20-B52-D-G18-F7 (VUVS-L20-B52-D-G18-F7)
- FESTO Solenoid Valve VUVG-L14-M52-MT-G18-1R8L (VUVG-L14-M52-MT-G18-1R8L)
- Festo Pilot Air Control Valves