Shop All Pilot Air Control Valves
Festo
Manifold Rail VABM-L1-10S-G18-12
Mfr # VABM-L1-10S-G18-12
Zoro # G802730126
product price: $133.99
/ea
Free Shipping & Returns
$133.99
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
- Brand Festo
- MFR # VABM-L1-10S-G18-12
- Zoro # G802730126
- Country of Origin China
- Category Pilot Air Control Valves
Description
Manifold Rail Vabm-L1-10S-G18-12 Grid Dimension=10,5 Mm, Max. Number Of Valve Positions=16, Operating Pressure=-0,9 - 10 Bar, Authorisation=(* Rcm Mark, * C Csa Us (Ol), * C Ul Us - Recognized (Ol)), Corrosion Resistance Classification Crc=2 - Moderate Corrosion Stress
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
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
- BESTORQ Cogged Belt, 58 in Outside Length, 3/8 in Top Width, 1 Ribs (AX56)
- GATES Bushing, Series 1210, Bore Dia 0.750 In (1210 .3/4)
- THOMSON Super Ball Bushing, Bore Dia 0.625 In (SUPER10OPN)
- D&D 30" Outside Length, 3/8" Top Width, 1 Ribs (3VX300)
- FESTO Solenoid Valve CPE18-M1H-5LS-1/4 (CPE18-M1H-5LS-1/4)
- FESTO Solenoid Valve VOVG-L10-M32C-AH-M5-1H2 (VOVG-L10-M32C-AH-M5-1H2)
- FESTO Solenoid Valve CPE24-M1H-5L-3/8 (CPE24-M1H-5L-3/8)
- FESTO Solenoid Valve VUVG-L18-P53E-T-G14-1P3 (VUVG-L18-P53E-T-G14-1P3)
- FESTO Solenoid Valve VUVG-B10-M52-RZT-F-1P3 (VUVG-B10-M52-RZT-F-1P3)
- FESTO Plug Socket With Cable NEBV-H1G2-P-0.5-N-LE2 (NEBV-H1G2-P-0.5-N-LE2)
- FESTO Pneumatic Valve J-5/2-D-1-C (J-5/2-D-1-C)
- Festo Pneumatic Valves