Shop All Pilot Air Control Valves
Festo
Manifold Rail VABM-L1-10S-G18-10
Mfr # VABM-L1-10S-G18-10
Zoro # G102730123
Free Shipping & Returns
$116.99
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
- Brand Festo
- MFR # VABM-L1-10S-G18-10
- Zoro # G102730123
- Country of Origin China
- Category Pilot Air Control Valves
Description
Manifold Rail Vabm-L1-10S-G18-10 Grid Dimension=10,5 Mm, Max. Number Of Valve Positions=16, Operating Pressure=-0,9 - 10 Bar, Authorisation=(* Rcm Mark, * C Csa Us (Ol), * C Ul Us - Recognized (Ol)), Corrosion Resistance Classification Crc=2 - Moderate Corrosion Stress
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
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
- MITSUBOSHI Conventional V-Belt C Type, 7/8" x 240" (C240)
- DODGE 2012 X 1-5/8-KW Taper Lock Bushing (2012X1-5/8)
- MARTIN SPROCKET & GEAR A PLATE - 80 CHAIN AND BELOW - DIRECT BORE (80A9)
- RULAND Shaft Collar, Clamp, 1Pc, 1 In, Alum (CL-16-A)
- FESTO Solenoid Valve CPE14-M1BH-5L-QS-6 (CPE14-M1BH-5L-QS-6)
- FESTO Solenoid Valve CPE18-M3H-5L-1/4 (CPE18-M3H-5L-1/4)
- FESTO Plug Socket With Cable NEBV-H1G2-P-0.5-N-LE2 (NEBV-H1G2-P-0.5-N-LE2)
- FESTO Manifold Block VABM-B10-30S-N12-3 (VABM-B10-30S-N12-3)
- FESTO Solenoid Valve VUVG-LK14-M52-AT-G18-1R8L-S (VUVG-LK14-M52-AT-G18-1R8L-S)
- FESTO Blanking Plate VABB-L1-14 (VABB-L1-14)
- FESTO Solenoid Valve VUVG-L14-T32C-MZT-G18-1P3 (VUVG-L14-T32C-MZT-G18-1P3)
- Festo Pilot Air Control Valves