Shop All Pilot Air Control Valves
Festo
Manifold Rail VABM-L1-10HW-G18-16
Mfr # VABM-L1-10HW-G18-16
Zoro # G302730619
product price: $188.99
/ea
Free Shipping & Returns
$188.99
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
- Brand Festo
- MFR # VABM-L1-10HW-G18-16
- Zoro # G302730619
- Country of Origin Germany
- Category Pilot Air Control Valves
Description
Manifold Rail Vabm-L1-10Hw-G18-16 Grid Dimension=10,5 Mm, Max. Number Of Valve Positions=16, Operating Pressure=-0,9 - 10 Bar, Authorisation=(* Rcm Mark, * C Csa Us (Ol), * C Ul Us - Recognized (Ol)), Corrosion Resistance Classification Crc=2 - Moderate Corrosion Stress
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
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
- FUJI ELECTRIC Variable Frequency Drive, 1/8 HP, 115VAC (FRN0001C2S-6U)
- DODGE Sleeve Bearing, Rigid Babbitted Journal Bearing, Split Housing Pillow Blck, 4 Bolt Base, P4B-BAR-211 (004078 P4B-BAR-211)
- TIMKEN TIM-389A, Tapered Roller Bearing 4 Od, Trb Single Cone 4 Od, 389A (389A)
- BANJO 1" Barbed x MNPT Adapter (HB100)
- FESTO Solenoid Valve CPE18-M1H-3OL-1/4 (CPE18-M1H-3OL-1/4)
- FESTO Solenoid Valve JMFH-5-3/8-S-B (JMFH-5-3/8-S-B)
- FESTO Solenoid Valve VUVG-S14-M52-AZT-G18-1T1L (VUVG-S14-M52-AZT-G18-1T1L)
- FESTO Solenoid Valve CPE10-M1BH-5L-M7 (CPE10-M1BH-5L-M7)
- FESTO Electrical Connection Box VAVE-L1-1VR8-LP (VAVE-L1-1VR8-LP)
- FESTO Solenoid Valve MFH-3-1/8 (MFH-3-1/8)
- FESTO Solenoid Valve MFH-5/3G-1/4-B (MFH-5/3G-1/4-B)
- Festo Pilot Air Control Valves