Shop All Pilot Air Control Valves
Festo
Manifold Rail VABM-L1-10AW-M7-5
Mfr # VABM-L1-10AW-M7-5
Zoro # G802729762
product price: $74.79
/ea
$74.79
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
- Brand Festo
- MFR # VABM-L1-10AW-M7-5
- Zoro # G802729762
- Country of Origin Germany
- Category Pilot Air Control Valves
Description
Manifold Rail Vabm-L1-10Aw-M7-5 Grid Dimension=10,5 Mm, Max. Number Of Valve Positions=16, Operating Pressure=-0,9 - 10 Bar, Authorisation=(* Rcm Mark, * C Csa Us (Ol), * C Ul Us - Recognized (Ol)), Corrosion Resistance Classification Crc=2 - Moderate Corrosion Stress
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
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
- DAYTON 4L250 V-Belt, 25" Outside Length, 1/2" Top Width, 1 Ribs (4L250)
- MITSUBOSHI Triplex Raw Edge Cogged V-Belt Raw Edged Cogged V-Belt A Type, 1/2" x 51" - AX51 (AX51)
- SMC Booster Regulator, 3/8 In. NPT (VBA20A-N03GN-Z)
- CONTINENTAL CONTITECH 1/2" ID x 300 ft. PVC Air Hose 300 PSI RD (PLR05030-300)
- FESTO Solenoid Valve VUVG-L18-M52-MT-G14-1P3 (VUVG-L18-M52-MT-G14-1P3)
- FESTO Solenoid Valve VUVS-LK25-B52-D-G14-1B2-S (VUVS-LK25-B52-D-G14-1B2-S)
- FESTO Solenoid Valve CPE18-M2H-5L-1/4 (CPE18-M2H-5L-1/4)
- FESTO Supply Plate VABF-B10-25-P1A4-G14-P3 (VABF-B10-25-P1A4-G14-P3)
- FESTO Solenoid Valve MFH-5-1/4 (MFH-5-1/4)
- FESTO Solenoid Valve VUVG-L10-T32U-MZT-M5-1P3 (VUVG-L10-T32U-MZT-M5-1P3)
- FESTO Solenoid Valve CPE14-M1BH-5/3G-1/8 (CPE14-M1BH-5/3G-1/8)
- Festo Pneumatic Valves