Shop All Pilot Air Control Valves
Festo
Manifold Rail VABM-L1-10AW-M7-2
Mfr # VABM-L1-10AW-M7-2
Zoro # G502729710
product price: $43.29
/ea
$43.29
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
- Brand Festo
- MFR # VABM-L1-10AW-M7-2
- Zoro # G502729710
- Country of Origin Germany
- Category Pilot Air Control Valves
Description
Manifold Rail Vabm-L1-10Aw-M7-2 Grid Dimension=10,5 Mm, Max. Number Of Valve Positions=16, Operating Pressure=-0,9 - 10 Bar, Authorisation=(* Rcm Mark, * C Csa Us (Ol), * C Ul Us - Recognized (Ol)), Corrosion Resistance Classification Crc=2 - Moderate Corrosion Stress
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
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
- DIXON JIC F UNF, 7/16", SwivelxPushon Hose, 1/4" (2870407C)
- COXREELS Disc Assembly W/ Gear, 17-1/2", 7450 (7450)
- LEGRIS Pilot Non Return Valve, T 6mm, 1/8 In (7894 06 10)
- MCGILL CF Series, Cam Follower, #CF1 (CF1)
- FESTO Pneumatic Valve VUWS-L30-B52-G38 (VUWS-L30-B52-G38)
- FESTO Solenoid Valve VUVS-L25-M52-MD-G14-F8-1C1 (VUVS-L25-M52-MD-G14-F8-1C1)
- FESTO Solenoid Valve CPE14-M1BH-5LS-QS-8 (CPE14-M1BH-5LS-QS-8)
- FESTO Solenoid Valve JMN1H-5/2-D-1-C (JMN1H-5/2-D-1-C)
- FESTO Solenoid Valve VUVG-B14-P53C-ZT-F-1P3 (VUVG-B14-P53C-ZT-F-1P3)
- FESTO Solenoid Valve VUVS-LK25-B52-D-G14-1B2-S (VUVS-LK25-B52-D-G14-1B2-S)
- PARKER Valve, Air Pilot, 4 Way, 3/4 In Port (B884000XXA)
- Festo Pneumatic Valves