Shop All Pilot Air Control Valves
Festo
Manifold Rail VABM-L1-10AS-M5-9
Mfr # VABM-L1-10AS-M5-9
Zoro # G802729847
product price: $96.79
/ea
Free Shipping & Returns
$96.79
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
- Brand Festo
- MFR # VABM-L1-10AS-M5-9
- Zoro # G802729847
- Country of Origin Germany
- Category Pilot Air Control Valves
Description
Manifold Rail Vabm-L1-10As-M5-9 Grid Dimension=10,5 Mm, Max. Number Of Valve Positions=16, Operating Pressure=-0,9 - 10 Bar, Authorisation=(* Rcm Mark, * C Csa Us (Ol), * C Ul Us - Recognized (Ol)), Corrosion Resistance Classification Crc=2 - Moderate Corrosion Stress
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
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
- RULAND Coupling, Bellows Clamp, Bore 10x10 mm (MBC25-10-10-A)
- FALCON Stainless Steel Auxiliary 4270902091 Satin (4270902091)
- PARKER Solenoid Air Control Valve, 3/4 In, 120VAC (N3556904553)
- ZORO SELECT QD Bushing, Series SK, Bore 55mm (SK55MM)
- FESTO Solenoid Valve CPE14-M1BH-5/3G-1/8 (CPE14-M1BH-5/3G-1/8)
- FESTO Solenoid Valve VUVG-S14-M52-AZT-G18-1T1L (VUVG-S14-M52-AZT-G18-1T1L)
- FESTO Solenoid Valve MFH-5-1/8-NPT (MFH-5-1/8-NPT)
- FESTO Solenoid Valve MFH-5/3E-D-1-C (MFH-5/3E-D-1-C)
- FESTO Solenoid Valve VUVG-LK14-B52-T-G18-1H2L-S (VUVG-LK14-B52-T-G18-1H2L-S)
- FESTO Solenoid Valve VUVS-L25-B52-D-G14-F8-1C1 (VUVS-L25-B52-D-G14-F8-1C1)
- FESTO Pneumatic Valve VSPA-B-B52-A2 (VSPA-B-B52-A2)
- Festo Pneumatic Valves