Shop All Pilot Air Control Valves
Festo
Manifold Rail VABM-L1-10AS-M5-6
Mfr # VABM-L1-10AS-M5-6
Zoro # G102730024
product price: $70.39
/ea
$70.39
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
- Brand Festo
- MFR # VABM-L1-10AS-M5-6
- Zoro # G102730024
- Country of Origin Germany
- Category Pilot Air Control Valves
Description
Manifold Rail Vabm-L1-10As-M5-6 Grid Dimension=10,5 Mm, Max. Number Of Valve Positions=16, Operating Pressure=-0,9 - 10 Bar, Authorisation=(* Rcm Mark, * C Csa Us (Ol), * C Ul Us - Recognized (Ol)), Corrosion Resistance Classification Crc=2 - Moderate Corrosion Stress
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
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
- MAIN FILTER Hydraulic Filter, replaces PARKER 937201Q, Coreless, 10 micron, Outside-In (MF0058214)
- DAYTON Speed Reducer, C-Face, 56C, 40:1 (4RP37)
- BESTORQ 8M Timing Belts, 2104-8M-30 (2104-8M-30)
- IGUS Flanged Bearing, 3/16 IDx1/4 In L, PK5 (GFI-0304-04)
- FESTO Pneumatic Valve J-5-1/8-B (J-5-1/8-B)
- FESTO Solenoid Valve VUVG-L18-T32C-AT-G14-1P3 (VUVG-L18-T32C-AT-G14-1P3)
- FESTO Solenoid Valve CPE14-M1CH-5L-1/8 (CPE14-M1CH-5L-1/8)
- FESTO Blanking Plate VABB-B10-20-E-P3 (VABB-B10-20-E-P3)
- FESTO Seal VABD-L1-10X-S-M7 (VABD-L1-10X-S-M7)
- FESTO Seal VABD-L1-10X-S-M5 (VABD-L1-10X-S-M5)
- CONRADER Unloader Valve, 3/8In Inlet, 14 CFM Max (NRP-A)
- Festo Pneumatic Valves