Shop All Solenoid Valve Accessories
Festo
Manifold Rail VABM-C8-12E-G14-8-M1
Mfr # VABM-C8-12E-G14-8-M1
Zoro # G102727642
product price: $390.99
/ea
Free Shipping & Returns
$390.99
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
- Brand Festo
- MFR # VABM-C8-12E-G14-8-M1
- Zoro # G102727642
- Country of Origin Germany
- Category Solenoid Valve Accessories
Description
Manifold Rail Vabm-C8-12E-G14-8-M1 Grid Dimension=12 Mm, Max. Number Of Valve Positions=8, Corrosion Resistance Classification Crc=0 - No Corrosion Stress, Max. Tightening Torque, Valve Mounting=0,6 Nm, Max. Tightening Torque, Wall Mounting=5 Nm
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
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
- PRIMEFIT ARO Coupler w/Male Plug Set, 2PCS (AK1001-2)
- NTN Radial Ball Bearing, Shielded, 15mm Bore (6202ZZC3/L627)
- BESTORQ 3M Timing Belts (270-3M-09)
- THOMSON Pillow Block, 1.000 In Bore, 2.810 In L (SFB16)
- FESTO Mounting Rail NRH-35-2000 (NRH-35-2000)
- FESTO Connecting Cable NEBV-Z3WA2L-R-E-10-N-LE2-S1 (NEBV-Z3WA2L-R-E-10-N-LE2-S1)
- FESTO Connecting Cable NEBV-Z4WA2L-R-E-2.5-N-LE2-S1 (NEBV-Z4WA2L-R-E-2.5-N-LE2-S1)
- FESTO Plug Socket MSSD-F-S-M16 (MSSD-F-S-M16)
- FESTO Pressure Gauge PAGN-40-16-P10 (PAGN-40-16-P10)
- FESTO Plug Socket With Cable KMV-1-24-10-LED (KMV-1-24-10-LED)
- MURR ELEKTRONIK SUPPRESSOR FOR CONTACTORS, VDR, 24 VAC/DC, 50 VA/W, A0-VG-24/50-U (26180)
- Festo Solenoid Valve Accessories