Shop All Solenoid Valve Accessories
Festo
Manifold Rail VABM-C8-12E-G14-6-M1
Mfr # VABM-C8-12E-G14-6-M1
Zoro # G002727650
Free Shipping & Returns
$287.99
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
- Brand Festo
- MFR # VABM-C8-12E-G14-6-M1
- Zoro # G002727650
- Country of Origin Germany
- Category Solenoid Valve Accessories
Description
Manifold Rail Vabm-C8-12E-G14-6-M1 Grid Dimension=12 Mm, Max. Number Of Valve Positions=6, Corrosion Resistance Classification Crc=0 - No Corrosion Stress, Max. Tightening Torque, Valve Mounting=0,6 Nm, Max. Tightening Torque, Wall Mounting=5 Nm
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
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
- SPEEDAIRE Side Lug Mount, 2 In (1A255)
- PARKER Air Cylinder, 1 1/16 in Bore, 3 in Stroke, Round Body Double Acting (1.06DSR03.00)
- INGERSOLL-RAND Electric Air Compressor, 2 Stage, 14 cfm (2340L5-V-460/3)
- TIMKEN 2793, Tapered Roller Bearing 4 Od, Trb Single Cone 4 Od (2793)
- FESTO Blanking Plug QSPC10 (QSPC10)
- FESTO Connecting Cable NEBV-S1G25-K-5-N-LE25-S6 (NEBV-S1G25-K-5-N-LE25-S6)
- FESTO Plug Socket MSSD-EB (MSSD-EB)
- FESTO Plug Socket MSSD-F (MSSD-F)
- FESTO Plug Socket MSSD-EB-S-M14 (MSSD-EB-S-M14)
- FESTO Illuminating Seal MC-LD-12-24DC (MC-LD-12-24DC)
- MURR ELEKTRONIK VALVE PLUG SUPPRESSOR FORM A - 18MM, Varistor and LED, 24VAC/DC/50VA/W, VBS-VL-24/50 (3124048)
- Festo Pneumatic Valves