Shop All Solenoid Valve Accessories
Festo
Manifold Rail VABM-C8-12E-G14-4-M1
Mfr # VABM-C8-12E-G14-4-M1
Zoro # G702727653
Free Shipping & Returns
$270.99
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
- Brand Festo
- MFR # VABM-C8-12E-G14-4-M1
- Zoro # G702727653
- Country of Origin Germany
- Category Solenoid Valve Accessories
Description
Manifold Rail Vabm-C8-12E-G14-4-M1 Grid Dimension=12 Mm, Max. Number Of Valve Positions=4, Corrosion Resistance Classification Crc=0 - No Corrosion Stress, Max. Tightening Torque, Valve Mounting=0,6 Nm, Max. Tightening Torque, Wall Mounting=5 Nm
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
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
- MILTON INDUSTRIES HI-Flo V-Style 'A, M, V' 1/4" MN (765)
- ZORO SELECT 3/4" Fixed Bore 1 Groove Standard V-Belt Pulley 3.35 in OD (BK3234)
- NANO SEPURA Oil Water Separator, 360 SCFM Max (SEP360ST)
- CONTROL DEVICES Valve, Air Tank Filler (TV12)
- FESTO Plug Socket With Cable KMYZ-4-24-0, 5-B (KMYZ-4-24-0,5-B)
- FESTO Plug Socket With Cable KME-1-24DC-2, 5-LED (KME-1-24DC-2,5-LED)
- FESTO Plug Socket With Cable KMF-1-24-10-LED (KMF-1-24-10-LED)
- FESTO Connecting Cable NEBV-Z3WA2L-R-E-10-N-LE2-S1 (NEBV-Z3WA2L-R-E-10-N-LE2-S1)
- FESTO Plug Socket With Cable KMYZ-4-24-2, 5-B (KMYZ-4-24-2,5-B)
- FESTO Plug Socket MSSD-EB-M12 (MSSD-EB-M12)
- NUMATICS Blank Station Plate Kit, Mark 55 Series (229-840)
- Festo Solenoid Valve Accessories