Shop All Solenoid Valve Accessories
Festo
Manifold Rail VABM-C8-12E-G14-4-M1-L
Mfr # VABM-C8-12E-G14-4-M1-L
Zoro # G702724065
product price: $323.99
/ea
Free Shipping & Returns
$323.99
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
- Brand Festo
- MFR # VABM-C8-12E-G14-4-M1-L
- Zoro # G702724065
- Country of Origin Germany
- Category Solenoid Valve Accessories
Description
Manifold Rail Vabm-C8-12E-G14-4-M1-L Grid Dimension=12 Mm, Max. Number Of Valve Positions=4, Corrosion Resistance Classification Crc=0 - No Corrosion Stress, Max. Tightening Torque, Valve Mounting=0,6 Nm, Max. Tightening Torque, Wall Mounting=5 Nm
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
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
- NSK NSK-6307, 6300 Series Single Row Deep Groove Ball Bearing, 6307 (6307)
- MRC Double Row Ball Bearings (5209CF)
- HYDRO-LINE - AFTER MARKET PARTS Hydraulic Cylinder Repair Kit- 4 Tube End Seal (HS-C255-08)
- MILLENNIUM FILTER Hydraulic Filter, replaces MP-FILTRI SF503M90P01, Suction, 125 micron (ZX-SF503M90P01)
- FESTO Illuminating Seal MC-LD-12-24DC (MC-LD-12-24DC)
- FESTO Connecting Cable NEBV-Z4WA2L-R-E-2.5-N-LE2-S1 (NEBV-Z4WA2L-R-E-2.5-N-LE2-S1)
- FESTO Pressure Gauge PAGN-40-16-P10 (PAGN-40-16-P10)
- FESTO Plug Socket With Cable KMYZ-4-24-2, 5-B (KMYZ-4-24-2,5-B)
- FESTO Plug Socket With Cable KMYZ-4-24-0, 5-B (KMYZ-4-24-0,5-B)
- FESTO Plug Socket With Cable KMF-1-230AC-5 (KMF-1-230AC-5)
- SPEEDAIRE Connector, DIN 436050A, Plug In (3FFZ6)
- Festo Solenoid Valve Accessories