Shop All Solenoid Valve Accessories
Festo
Manifold Rail VABM-C8-12E-G14-28-M1-L
Mfr # VABM-C8-12E-G14-28-M1-L
Zoro # G202724220
product price: $1,190.99
/ea
Free Shipping & Returns
$1,190.99
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
- Brand Festo
- MFR # VABM-C8-12E-G14-28-M1-L
- Zoro # G202724220
- Country of Origin Germany
- Category Solenoid Valve Accessories
Description
Manifold Rail Vabm-C8-12E-G14-28-M1-L Grid Dimension=12 Mm, Max. Number Of Valve Positions=28, Corrosion Resistance Classification Crc=0 - No Corrosion Stress, Max. Tightening Torque, Valve Mounting=0,6 Nm, Max. Tightening Torque, Wall Mounting=5 Nm
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
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
- A & I PRODUCTS Aramid Blue V-Belt (1/2" X 91" ) 13" x2" x5" (A-A89K)
- QA1 Female Rod End, Nylon/PTFE, LH, 5/16-24 (NFL5)
- DODGE Sheave 118345, 2B8.0-2517 (118345)
- CONTINENTAL CONTITECH AX34 Cogged V-Belt, 36" Outside Length, 1/2" Top Width, 1 Ribs (AX34)
- FESTO Illuminating Seal MC-LD-12-24DC (MC-LD-12-24DC)
- FESTO Plug Socket MSSD-F (MSSD-F)
- FESTO Plug Socket With Cable KME-1-24DC-2, 5-LED (KME-1-24DC-2,5-LED)
- FESTO Plug Socket With Cable KMF-1-230AC-5 (KMF-1-230AC-5)
- FESTO Connecting Cable NEBV-Z4WA2L-R-E-2.5-N-LE2-S1 (NEBV-Z4WA2L-R-E-2.5-N-LE2-S1)
- FESTO Connecting Cable NEBV-Z3WA2L-R-E-10-N-LE2-S1 (NEBV-Z3WA2L-R-E-10-N-LE2-S1)
- DWYER INSTRUMENTS Solenoid Valve Enclosure, Solenoid Valve Enc WTim (SVT-6)
- Festo Pneumatic Valves