Shop All Solenoid Valve Accessories
Festo
Manifold Rail VABM-C8-12E-G14-24-PT-L
Mfr # VABM-C8-12E-G14-24-PT-L
Zoro # G702719689
Free Shipping & Returns
$1,492.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Festo
- MFR # VABM-C8-12E-G14-24-PT-L
- Zoro # G702719689
- Country of Origin Germany
- Category Solenoid Valve Accessories
Description
Manifold Rail Vabm-C8-12E-G14-24-Pt-L Grid Dimension=12 Mm, Max. Number Of Valve Positions=24, Corrosion Resistance Classification Crc=0 - No Corrosion Stress, Max. Tightening Torque, Valve Mounting=0,6 Nm, Max. Tightening Torque, Wall Mounting=5 Nm
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COXREELS Spring Rewind Dual-Base Hose Reel, 3/4" Hose Dia., 35 ft. Length (TSHF-N-535)
- SNAP-TITE Hydraulic Quick Connect Hose Coupling, 316 Stainless Steel Body, Ball Lock, 1/4"-18 Thread Size (SPEAN4-4M)
- MITSUBOSHI Triplex Raw Edge Cogged V-Belt Raw Edged Cogged V-Belt B Type, 21/32" x 51" - BX51 (BX51)
- GATES MegaCrimp Couplings (8G-8FFORX)
- FESTO Threaded Sleeve NEAU-TA-M35-U4 (NEAU-TA-M35-U4)
- FESTO Plug Socket MSSD-EB-M12 (MSSD-EB-M12)
- FESTO Plug Socket MSSD-EB (MSSD-EB)
- FESTO Plug Socket MSSD-E (MSSD-E)
- FESTO Pressure Gauge PAGN-40-16-P10 (PAGN-40-16-P10)
- FESTO Connecting Cable NEBV-Z4WA2L-R-E-2.5-N-LE2-S1 (NEBV-Z4WA2L-R-E-2.5-N-LE2-S1)
- SPEEDAIRE Manifold, 3/8NPT, 5599-2 Valves, ISO 1 (3FZV4)
- Festo Pneumatic Valves