Shop All Pilot Air Control Valves
Festo
Manifold Rail VABM-C7-12W-G18-8
Mfr # VABM-C7-12W-G18-8
Zoro # G402726147
Free Shipping & Returns
$204.99
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
- Brand Festo
- MFR # VABM-C7-12W-G18-8
- Zoro # G402726147
- Country of Origin Germany
- Category Pilot Air Control Valves
Description
Manifold Rail Vabm-C7-12W-G18-8 For Vovg Solenoid Valve, With External Auxiliary Pilot Air. Max. Number Of Valve Positions=8, Corrosion Resistance Classification Crc=2 - Moderate Corrosion Stress, Product Weight=202 G, Pilot Air Port 12=M3, Pneumatic Connection, Port 1=G1/8
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
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
- GLOBAL GRC-062-KW Set Screw Coupling with Keyway (GRC-062-KW)
- DIXON Barb X Thread 1/4 in Hose I.D, 1/8"-27 Thread (2720402SS)
- A.O. SMITH Century Direct Drive Motor, 1/4 HP, 1050 RPM, 277V, OAO (9442)
- TRITAN Riveted Chain, Single Strand, SS, Link (41-1SS CL)
- FESTO Solenoid Valve VUVG-L14-M52-MT-G18-1R8L (VUVG-L14-M52-MT-G18-1R8L)
- FESTO Solenoid Valve CPE18-M2H-5L-1/4 (CPE18-M2H-5L-1/4)
- FESTO Solenoid Valve VUVG-L10-T32U-MZT-M5-1P3 (VUVG-L10-T32U-MZT-M5-1P3)
- FESTO Solenoid Valve VUVS-LK20-M52-AD-G18-1C1-S (VUVS-LK20-M52-AD-G18-1C1-S)
- FESTO Solenoid Valve VUVS-L30-M52-MZD-G38-F8-1C1 (VUVS-L30-M52-MZD-G38-F8-1C1)
- FESTO Solenoid Valve CPE14-M1BH-5/3G-1/8 (CPE14-M1BH-5/3G-1/8)
- CONTROL DEVICES Unloader Valve Mark 4 (LGM40-0401CBA1)
- Festo Pneumatic Valves