Shop All Pilot Air Control Valves
Festo
Manifold Rail VABM-C7-12W-G18-7
Mfr # VABM-C7-12W-G18-7
Zoro # G002726097
product price: $183.99
/ea
Free Shipping & Returns
$183.99
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
- Brand Festo
- MFR # VABM-C7-12W-G18-7
- Zoro # G002726097
- Country of Origin Germany
- Category Pilot Air Control Valves
Description
Manifold Rail Vabm-C7-12W-G18-7 For Vovg Solenoid Valve, With External Auxiliary Pilot Air. Max. Number Of Valve Positions=7, Corrosion Resistance Classification Crc=2 - Moderate Corrosion Stress, Product Weight=182 G, Pilot Air Port 12=M3, Pneumatic Connection, Port 1=G1/8
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
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
- QA1 Male Rod End, LH, 5/8-18 (CML10)
- FESTO Plastic Tubing PEN-12X1, 75-BL (PEN-12X1,75-BL)
- SKF Angular Contact Bearing, 25mm, O.D. 62mm (7305 BEY)
- CAMOZZI Check And Quick Exhaust Valves, 1/2" NPT (VSC 522-08)
- FESTO Solenoid Valve MFH-5/3E-D-1-C (MFH-5/3E-D-1-C)
- FESTO Solenoid Valve VUVS-L20-M32C-MD-N18-F7 (VUVS-L20-M32C-MD-N18-F7)
- FESTO Solenoid Valve VUVS-L25-M52-AD-G14-F8-1C1 (VUVS-L25-M52-AD-G14-F8-1C1)
- FESTO Solenoid Valve VUVS-L25-P53C-MD-G14-F8 (VUVS-L25-P53C-MD-G14-F8)
- FESTO Pneumatic Valve VL-5-1/8 (VL-5-1/8)
- FESTO Solenoid Valve MEH-5/2-5, 0-B (MEH-5/2-5,0-B)
- FESTO Solenoid Valve VUVG-LK14-M52-AT-G18-1R8L-S (VUVG-LK14-M52-AT-G18-1R8L-S)
- Festo Pilot Air Control Valves