Shop All Pilot Air Control Valves
Festo
Manifold Rail VABM-C7-12W-G18-6
Mfr # VABM-C7-12W-G18-6
Zoro # G702726137
Free Shipping & Returns
$162.99
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
- Brand Festo
- MFR # VABM-C7-12W-G18-6
- Zoro # G702726137
- Country of Origin Germany
- Category Pilot Air Control Valves
Description
Manifold Rail Vabm-C7-12W-G18-6 For Vovg Solenoid Valve, With External Auxiliary Pilot Air. Max. Number Of Valve Positions=6, Corrosion Resistance Classification Crc=2 - Moderate Corrosion Stress, Product Weight=162 G, Pilot Air Port 12=M3, Pneumatic Connection, Port 1=G1/8
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
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
- MI-T-M Axle, 5/8 In O.D. x 20-5/32 In (20-0518)
- SPEEDAIRE Muffler, Exhaust, 3/8" NPT, 11/16" dia. (1A327)
- SPEEDAIRE Quick Connect Hose Coupling, 1/4 in Body Size, 3/8in Hose Fitting Size, Plug, Male, 30E670 (30E670)
- CONTINENTAL CONTITECH 1" x 10 ft PVC Coupled Multipurpose Air Hose 250 psi BL (PLB10025-10-11)
- FESTO Solenoid Valve MFH-5-1/8-S (MFH-5-1/8-S)
- FESTO Pneumatic Valve VL/O-3-1/2 (VL/O-3-1/2)
- FESTO Series Sub-Base AW-ME-1/8 (AW-ME-1/8)
- FESTO Solenoid Valve VUVS-LT20-M52-MD-G18-F7 (VUVS-LT20-M52-MD-G18-F7)
- FESTO Solenoid Valve VUVS-L20-B52-D-G18-F7 (VUVS-L20-B52-D-G18-F7)
- FESTO Solenoid Valve MFH-5-1/2 (MFH-5-1/2)
- CONTROL DEVICES Unloader Valve Mark 4 (LGM40-0401CBA1)
- Festo Pilot Air Control Valves