Shop All Pilot Air Control Valves
Festo
Manifold Rail VABM-C7-12W-G18-4
Mfr # VABM-C7-12W-G18-4
Zoro # G802726198
product price: $120.99
/ea
Free Shipping & Returns
$120.99
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
- Brand Festo
- MFR # VABM-C7-12W-G18-4
- Zoro # G802726198
- Country of Origin Germany
- Category Pilot Air Control Valves
Description
Manifold Rail Vabm-C7-12W-G18-4 For Vovg Solenoid Valve, With External Auxiliary Pilot Air. Max. Number Of Valve Positions=4, Corrosion Resistance Classification Crc=2 - Moderate Corrosion Stress, Product Weight=122 G, Pilot Air Port 12=M3, Pneumatic Connection, Port 1=G1/8
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
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
- SMITH BEARING Cam Follower, Stud, Screwdriver Slot, Seal (CR-1-1/8-X)
- JET-LUBE Dielectric Grease, Silicone Compnd, 5.3 Oz. (73560)
- THOMSON Shaft, Alloy Steel, 1.000 In D, 12 In (QS 1 L 12)
- EATON AEROQUIP Adpt, MNPT-MJIC, 3/8-18, 9/16-18, Strt (2021-6-6S)
- FESTO Manifold Block CPE18-PRSGO-2 (CPE18-PRSGO-2)
- FESTO Solenoid Valve CPE18-M1H-5L-1/4 (CPE18-M1H-5L-1/4)
- FESTO Solenoid Valve CPE10-M1BH-3GL-QS-6 (CPE10-M1BH-3GL-QS-6)
- FESTO Solenoid Valve VUVS-L20-M32C-MD-N18-F7 (VUVS-L20-M32C-MD-N18-F7)
- FESTO Seal VABD-L1-10X-S-M5 (VABD-L1-10X-S-M5)
- FESTO Solenoid Valve JMEH-5/2-1/8-P-B (JMEH-5/2-1/8-P-B)
- FESTO Solenoid Valve CPE14-M1BH-5LS-QS-8 (CPE14-M1BH-5LS-QS-8)
- Festo Pilot Air Control Valves