Shop All Pilot Air Control Valves
Festo
Manifold Rail VABM-C7-12W-G18-3
Mfr # VABM-C7-12W-G18-3
Zoro # G002726219
product price: $103.99
/ea
Free Shipping & Returns
$103.99
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
- Brand Festo
- MFR # VABM-C7-12W-G18-3
- Zoro # G002726219
- Country of Origin Germany
- Category Pilot Air Control Valves
Description
Manifold Rail Vabm-C7-12W-G18-3 For Vovg Solenoid Valve, With External Auxiliary Pilot Air. Max. Number Of Valve Positions=3, Corrosion Resistance Classification Crc=2 - Moderate Corrosion Stress, Product Weight=102 G, Pilot Air Port 12=M3, Pneumatic Connection, Port 1=G1/8
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
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
- LOC-LINE Nozzle, CT Style, 0.086in.dia, PK10 (79066-BLK)
- KOYO NRB Drawn Cup Full Complement (B36 L125)
- KOYO Ball Bearing Over 100MM (6313ZC3)
- CAMOZZI Pressure Regulator N Series (N1204-R10)
- FESTO Solenoid Valve VUVG-L14-M52-AT-G18-1R8L (VUVG-L14-M52-AT-G18-1R8L)
- FESTO Solenoid Valve MFH-5-3/8-B (MFH-5-3/8-B)
- FESTO Solenoid Valve VUVS-L30-M52-AD-N38-F8 (VUVS-L30-M52-AD-N38-F8)
- FESTO Solenoid Valve VUVG-L18-M52-RZT-G14-1P3 (VUVG-L18-M52-RZT-G14-1P3)
- FESTO Solenoid Valve VUVG-L10-T32U-MZT-M5-1P3 (VUVG-L10-T32U-MZT-M5-1P3)
- FESTO Solenoid Valve VUVG-LK14-M52-AT-G18-1R8L-S (VUVG-LK14-M52-AT-G18-1R8L-S)
- FESTO Solenoid Valve VUVS-L25-B52-D-G14-F8-1C1 (VUVS-L25-B52-D-G14-F8-1C1)
- Festo Pilot Air Control Valves