Shop All Pilot Air Control Valves
Festo
Manifold Rail VABM-C7-12W-G18-2
Mfr # VABM-C7-12W-G18-2
Zoro # G702726199
product price: $78.25
/ea
Free Shipping & Returns
$78.25
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
- Brand Festo
- MFR # VABM-C7-12W-G18-2
- Zoro # G702726199
- Country of Origin Germany
- Category Pilot Air Control Valves
Description
Manifold Rail Vabm-C7-12W-G18-2 For Vovg Solenoid Valve, With External Auxiliary Pilot Air. Max. Number Of Valve Positions=2, Corrosion Resistance Classification Crc=2 - Moderate Corrosion Stress, Product Weight=82 G, Pilot Air Port 12=M3, Pneumatic Connection, Port 1=G1/8
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
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
- CARLISLE AP79 Super Blue Ribbon V-Belt (AP79)
- WEG 3-Phase General Purpose Motor, 7.5 HP, 213T Frame, 575V AC Voltage, 1800 Nameplate RPM (00718ET3H213T-W22)
- PARKER Coupler Plug, Steel, MNPT, 3/8 In. Pipe (H2C-E)
- GATES Polyflex Belts, 11M750 (11M750)
- FESTO Solenoid Valve VUVG-L10-T32U-MZT-M5-1P3 (VUVG-L10-T32U-MZT-M5-1P3)
- FESTO Solenoid Valve MFH-3-1/2 (MFH-3-1/2)
- FESTO Pneumatic Valve J-5-1/8-B (J-5-1/8-B)
- FESTO Individual Sub-Base NAS-3/8-2A-ISO (NAS-3/8-2A-ISO)
- FESTO Solenoid Valve CPE18-M1H-3GL-1/4 (CPE18-M1H-3GL-1/4)
- FESTO Pneumatic Valve VUWS-L30-M52-M-N38 (VUWS-L30-M52-M-N38)
- FESTO Solenoid Valve CPE18-M2H-5J-1/4 (CPE18-M2H-5J-1/4)
- Festo Pilot Air Control Valves