Shop All Pilot Air Control Valves
Festo
Manifold Rail VABM-C7-12W-G18-10
Mfr # VABM-C7-12W-G18-10
Zoro # G502726146
Free Shipping & Returns
$246.99
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
- Brand Festo
- MFR # VABM-C7-12W-G18-10
- Zoro # G502726146
- Country of Origin Germany
- Category Pilot Air Control Valves
Description
Manifold Rail Vabm-C7-12W-G18-10 For Vovg Solenoid Valve, With External Auxiliary Pilot Air. Max. Number Of Valve Positions=10, Corrosion Resistance Classification Crc=2 - Moderate Corrosion Stress, Product Weight=242 G, Pilot Air Port 12=M3, Pneumatic Connection, Port 1=G1/8
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
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
- MTD Belt-V Type A Sec (954-05001)
- COXREELS Locking Dog F7 Reel Ss (640-1-SS)
- PRIMEFIT Lincoln Coupler Steel 1/4" x 1/4" Male NPT 10PCS (LC1414MS-B10-P)
- DANA U-JOINT KIT (1310) GREASABLE (5-153X)
- FESTO Solenoid Valve VUVS-L25-P53C-MD-G14-F8 (VUVS-L25-P53C-MD-G14-F8)
- FESTO Solenoid Valve MFH-5/2-D-1-C (MFH-5/2-D-1-C)
- FESTO Solenoid Valve VUVG-L18-M52-MT-G14-1P3 (VUVG-L18-M52-MT-G14-1P3)
- FESTO Solenoid Valve VUVG-L14-B52-T-G18-1R8L (VUVG-L14-B52-T-G18-1R8L)
- FESTO Solenoid Valve MFH-3-1/8-EX (MFH-3-1/8-EX)
- FESTO Pneumatic Valve J-5/2-D-1-C (J-5/2-D-1-C)
- FESTO Solenoid Valve JMFH-5-1/8-B (JMFH-5-1/8-B)
- Festo Pilot Air Control Valves