Shop All Pilot Air Control Valves
Festo
Manifold Rail VABM-C7-12P-G18-9
Mfr # VABM-C7-12P-G18-9
Zoro # G402724730
product price: $147.99
/ea
Free Shipping & Returns
$147.99
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
- Brand Festo
- MFR # VABM-C7-12P-G18-9
- Zoro # G402724730
- Country of Origin Germany
- Category Pilot Air Control Valves
Description
Manifold Rail Vabm-C7-12P-G18-9 For Vovg Solenoid Valve, With Internal Auxiliary Pilot Air. Max. Number Of Valve Positions=9, Corrosion Resistance Classification Crc=2 - Moderate Corrosion Stress, Product Weight=231 G, Pneumatic Connection, Port 1=G1/8, Pneumatic Connection, Port 3=G1/8
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
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
- TRITAN Spherical Plain, 80mm Bore, 120mm OD (GE 80ES)
- DIXON W Series Wing Style Hydraulic Interchange Coupler, 1 in x 1-11-1/2 Nominal, Quick-Connect x Female N (W8F8-B)
- TRITAN Agricultural Ball Bearing, Round Bore, 1.01-in. Bore, 52mm OD, 15mm Outer Ring W, Triple Lip Seals (205PP11)
- LPS 14.1 oz Food Lube Bearing Grease Cartridge White (70114)
- FESTO Solenoid Valve MFH-3-1/8-S (MFH-3-1/8-S)
- FESTO Solenoid Valve CPE14-M1BH-5/3E-QS-8 (CPE14-M1BH-5/3E-QS-8)
- FESTO Solenoid Valve CPE14-M1CH-5L-1/8 (CPE14-M1CH-5L-1/8)
- FESTO Solenoid Valve VUVS-L20-M52-MD-G18-F7 (VUVS-L20-M52-MD-G18-F7)
- FESTO Solenoid Valve MFH-5/2-D-1-C (MFH-5/2-D-1-C)
- FESTO Solenoid Valve MFH-3-1/2-S (MFH-3-1/2-S)
- ARO Valve, Air, Pilot (A249PD)
- Festo Pilot Air Control Valves