Shop All Pilot Air Control Valves
Festo
Manifold Rail VABM-C7-12P-G18-7
Mfr # VABM-C7-12P-G18-7
Zoro # G802724729
product price: $127.99
/ea
Free Shipping & Returns
$127.99
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
- Brand Festo
- MFR # VABM-C7-12P-G18-7
- Zoro # G802724729
- Country of Origin Germany
- Category Pilot Air Control Valves
Description
Manifold Rail Vabm-C7-12P-G18-7 For Vovg Solenoid Valve, With Internal Auxiliary Pilot Air. Max. Number Of Valve Positions=7, Corrosion Resistance Classification Crc=2 - Moderate Corrosion Stress, Product Weight=189 G, Pneumatic Connection, Port 1=G1/8, Pneumatic Connection, Port 3=G1/8
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
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
- LINCOLN Grease Coupler, 19/32" dia. (G300)
- DIXON AirChief Coupler, 1/2", Hose, 1/2", ST (DC1045)
- KSM Ball Bearing, Stainless Steel, 26mm OD (SS 6000-2RS)
- BRENNAN INDUSTRIES Stainless Hydraulic Adapter, 1 in L (6500-04-04-SS)
- FESTO Solenoid Valve VUVG-LK14-B52-T-G18-1H2L-S (VUVG-LK14-B52-T-G18-1H2L-S)
- FESTO Solenoid Valve CPE18-M1H-3GL-1/4 (CPE18-M1H-3GL-1/4)
- FESTO Supply Plate VABF-B10-25-P1A4-G14-P3 (VABF-B10-25-P1A4-G14-P3)
- FESTO Solenoid Valve VUVS-L30-P53C-MD-N38-F8 (VUVS-L30-P53C-MD-N38-F8)
- FESTO Solenoid Valve MFH-3-1/8 (MFH-3-1/8)
- FESTO Solenoid Valve VUVG-L18-M52-RZT-G14-1P3 (VUVG-L18-M52-RZT-G14-1P3)
- FESTO Solenoid Valve MFH-5/2-D-3-FR-C (MFH-5/2-D-3-FR-C)
- Festo Pneumatic Valves