Shop All Pilot Air Control Valves
Festo
Manifold Rail VABM-C7-12P-G18-2
Mfr # VABM-C7-12P-G18-2
Zoro # G702724652
$58.55
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
- Brand Festo
- MFR # VABM-C7-12P-G18-2
- Zoro # G702724652
- Country of Origin Germany
- Category Pilot Air Control Valves
Description
Manifold Rail Vabm-C7-12P-G18-2 For Vovg Solenoid Valve, With Internal Auxiliary Pilot Air. Max. Number Of Valve Positions=2, Corrosion Resistance Classification Crc=2 - Moderate Corrosion Stress, Product Weight=84 G, Pneumatic Connection, Port 1=G1/8, Pneumatic Connection, Port 3=G1/8
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
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
- CENTURY Pool Pump Motor, Permanent Split Capacitor, 1 HP, 56C Frame, 3,450 Nameplate RPM (B122)
- EATON AEROQUIP Hose Fitting, hyd, NPT, Straight, 3/8-18 (4412-6-6S)
- DAYTON Split-Phase Belt Drive Motor, 1/3 HP, 48YZ Frame, 115/208-230V AC Voltage, 1,725 Nameplate RPM (4K252)
- DODGE Bushing 120435 Sk X 1-7/8-Kw (120435)
- FESTO Electrical Connection Box VAVE-L1-1VR8-LP (VAVE-L1-1VR8-LP)
- FESTO Pneumatic Valve VL-5-1/4-EX (VL-5-1/4-EX)
- FESTO Solenoid Valve VUVG-B10-M52-RZT-F-1R8L (VUVG-B10-M52-RZT-F-1R8L)
- FESTO Solenoid Valve CPE10-M1BH-5L-M7 (CPE10-M1BH-5L-M7)
- FESTO Solenoid Valve VUVS-LK30-M52-AD-G38-1B2-S (VUVS-LK30-M52-AD-G38-1B2-S)
- FESTO Solenoid Valve CPE14-M1BH-5LS-1/8 (CPE14-M1BH-5LS-1/8)
- FESTO Solenoid Valve JMFH-5/2-D-2-C (JMFH-5/2-D-2-C)
- Festo Pneumatic Valves