Shop All Pilot Air Control Valves
Festo
Manifold Rail VABM-C7-12P-G18-10
Mfr # VABM-C7-12P-G18-10
Zoro # G902724773
product price: $160.99
/ea
Free Shipping & Returns
$160.99
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
- Brand Festo
- MFR # VABM-C7-12P-G18-10
- Zoro # G902724773
- Country of Origin Germany
- Category Pilot Air Control Valves
Description
Manifold Rail Vabm-C7-12P-G18-10 For Vovg Solenoid Valve, With Internal Auxiliary Pilot Air. Max. Number Of Valve Positions=10, Corrosion Resistance Classification Crc=2 - Moderate Corrosion Stress, Product Weight=252 G, Pneumatic Connection, Port 1=G1/8, Pneumatic Connection, Port 3=G1/8
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
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
- STEELMAN 25-Foot Straight Air Hose with Reusable Quick Disconnect Fittings (50049-WMQ-IND)
- D&D 43 1/2" Outside Length, 1 1/6" Top Width, 3 Ribs (3/3VX435)
- POWERDRIVE 1" Sheave 8.25" OD (AK84-1)
- SPEEDAIRE Tank, Air, 80 G, 200 PSI (5Z361)
- FESTO Pneumatic Valve JH-5-1/8 (JH-5-1/8)
- FESTO Solenoid Valve VUVS-L30-P53C-MD-N38-F8 (VUVS-L30-P53C-MD-N38-F8)
- FESTO Solenoid Valve MFH-5-1/8 (MFH-5-1/8)
- FESTO Pneumatic Valve VL-5-1/8 (VL-5-1/8)
- FESTO Solenoid Valve VUVG-L18-P53C-T-G14-1P3 (VUVG-L18-P53C-T-G14-1P3)
- FESTO Solenoid Valve VUVS-L20-M52-AD-G18-F7 (VUVS-L20-M52-AD-G18-F7)
- FESTO Solenoid Valve VUVG-L18-T32C-AT-G14-1P3 (VUVG-L18-T32C-AT-G14-1P3)
- Festo Pneumatic Valves