Shop All Pilot Air Control Valves
Festo
Manifold Rail VABM-C7-12M-G18-9
Mfr # VABM-C7-12M-G18-9
Zoro # G102726041
Free Shipping & Returns
$207.99
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
- Brand Festo
- MFR # VABM-C7-12M-G18-9
- Zoro # G102726041
- Country of Origin Germany
- Category Pilot Air Control Valves
Description
Manifold Rail Vabm-C7-12M-G18-9 For Vovg Solenoid Valve, With Internal Auxiliary Pilot Air. Max. Number Of Valve Positions=9, Corrosion Resistance Classification Crc=2 - Moderate Corrosion Stress, Product Weight=222 G, Pneumatic Connection, Port 1=G1/8, Pneumatic Connection, Port 2=M7
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
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
- IPA Grease Joint Rejuvenator Pro Model (3JDK8)
- CHICAGO DIE CASTING 2-3/4 In. x 3/4 In. Single Groove Pulley (275A7)
- INA Components, Equipment, #WS81118 (WS81118)
- CAMOZZI #6580 6, Union, 6MM OD (6580 6)
- FESTO Manifold Block PRS-1/4-4 (PRS-1/4-4)
- FESTO Blanking Plate VABB-L1-10-S (VABB-L1-10-S)
- FESTO Solenoid Valve VUVG-L18-T32C-AT-G14-1P3 (VUVG-L18-T32C-AT-G14-1P3)
- FESTO Solenoid Valve CPE24-M1H-3GLS-3/8 (CPE24-M1H-3GLS-3/8)
- FESTO Solenoid Valve VUVG-L18-B52-T-G14-1P3 (VUVG-L18-B52-T-G14-1P3)
- FESTO Solenoid Valve CPE14-M1BH-5LS-QS-8 (CPE14-M1BH-5LS-QS-8)
- FESTO Solenoid Valve CPE14-M1BH-5L-QS-6 (CPE14-M1BH-5L-QS-6)
- Festo Pneumatic Valves