Shop All Pilot Air Control Valves
Festo
Manifold Rail VABM-C7-12M-G18-8
Mfr # VABM-C7-12M-G18-8
Zoro # G602725858
Free Shipping & Returns
$165.99
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
- Brand Festo
- MFR # VABM-C7-12M-G18-8
- Zoro # G602725858
- Country of Origin Germany
- Category Pilot Air Control Valves
Description
Manifold Rail Vabm-C7-12M-G18-8 For Vovg Solenoid Valve, With Internal Auxiliary Pilot Air. Max. Number Of Valve Positions=8, Corrosion Resistance Classification Crc=2 - Moderate Corrosion Stress, Product Weight=202 G, Pneumatic Connection, Port 1=G1/8, Pneumatic Connection, Port 2=M7
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
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
- GATES MegaCrimp Couplings (8G-8FFORX45S)
- ZORO SELECT 1/2" to 1-15/16" Quick Detachable Bushed Bore 1 Groove 7.75" OD (741B)
- CHIEF TC3 Tie-rod Hydraulic Cylinder: 3.5 Bore x 10 Stroke - 1.5 Rod (211374)
- GATES Polyflex Belts, 5M650 (5M650)
- FESTO Supply Plate VABF-B10-25-P1A4-G14-P3 (VABF-B10-25-P1A4-G14-P3)
- FESTO Solenoid Valve VUVS-L25-M32C-AD-N14-F8 (VUVS-L25-M32C-AD-N14-F8)
- FESTO Solenoid Valve CPE18-M2H-5J-1/4 (CPE18-M2H-5J-1/4)
- FESTO Pneumatic Valve VUWS-L30-M32C-M-N38 (VUWS-L30-M32C-M-N38)
- FESTO Electrical Connection Box VAVE-L1-1VH2-LP (VAVE-L1-1VH2-LP)
- FESTO Electrical Connection Box VAVE-L1-1VR1-LP (VAVE-L1-1VR1-LP)
- CONRADER Unloader Pilot Valve, 135-150 PSI (RCB-HU 135-150)
- Festo Pilot Air Control Valves